

€78.20/ pieceexcl. VAT
€94.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VACN |
Type of current | Alternating current |
Voltage | 230 |
Frequency | 50 |
Voltage tolerance | +/- 10 % |
Electricity consumption | 8.0 VA |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -20 to 60 °C |