FESTO

FESTO Solenoid coil VACN-N-K11-16B-0.5-U4-M 8029145

  • ERIKS:13206605
  • Manufacturer:4052568280499
Image 1
Save to list

€78.20/ pieceexcl. VAT

€94.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACN
Type of current
Alternating current
Voltage
120
Frequency
60
Voltage tolerance
+/- 10 %
Electricity consumption
6.8 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -20 to 60 °C