FESTO

FESTO Solenoid coil VACN-H1-A1-2A 8022878

  • ERIKS:13208461
  • Manufacturer:4052568062835
Image 1
Save to list

€39.76/ pieceexcl. VAT

€48.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACN
Type of current
Alternating current
Voltage
110
Frequency
50
Voltage tolerance
+/- 10 %
Frequency tolerance
+/- 10%
Electricity consumption
21.4 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -20 to 50 °C
Response time
12 ms