

€39.76/ pieceexcl. VAT
€48.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VACN |
Type of current | Direct current |
Voltage | 24 |
Voltage tolerance | +/- 10 % |
Frequency tolerance | +/- 10% |
Electricity consumption | 11.9 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -20 to 50 °C |
Response time | 12 ms |