FESTO

FESTO Solenoid coil VACF-B-K1-1-5-EX4-M 8059805

  • ERIKS:13203792
  • Manufacturer:4052568290245
Image 1
Save to list

€141.93/ pieceexcl. VAT

€171.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACF
Type of current
Direct current
Voltage
24
Voltage tolerance
+/- 10 %
Electricity consumption
4.36 W
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -30 to 40 °C
Response time
10 ms