FESTO

FESTO Solenoid coil VACF-B-C1-16B 8030815

  • ERIKS:13206614
  • Manufacturer:4052568280970
Image 1
Save to list

€9.95/ pieceexcl. VAT

€12.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACF
Type of current
Alternating current
Voltage
110/120, 110/120
Frequency
50/60
Voltage tolerance
+/- 10 %
Electricity consumption
3.3 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -10 to 50 °C