FESTO

FESTO Solenoid coil VACF-A-A1-7 8030823

  • ERIKS:14168578
  • Manufacturer:4052568281014
Image 1
Save to list

€10.47/ pieceexcl. VAT

€12.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACF
Type of current
Direct current
Voltage
48
Voltage tolerance
+/- 10 %
Electricity consumption
2.8 W
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -20 to 50 °C