FESTO

FESTO Solenoid coil VACC-S18-70-K5-7U-EX4D 3546588

  • ERIKS:14168628
  • Manufacturer:4052568271275
Image 1
Save to list

€937.26/ pieceexcl. VAT

€1,134.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACC
Type of current
Direct/alternating current
Voltage
48
Frequency
50/60
Voltage tolerance
-15 % / +10 %
Electricity consumption
7 W
Duty cycle
100%
Degree of protection (IP)
IP65