FESTO

FESTO Solenoid coil VACC-S18-35-A1-1A 562907

  • ERIKS:12265585
  • Manufacturer:4052568210526
Image 1
Save to list

€107.57/ pieceexcl. VAT

€130.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACC
Type of current
Alternating current
Voltage
24
Frequency
50/60
Voltage tolerance
-15 % / +10 %
Electricity consumption
3.5 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -20 to 60 °C