FESTO

FESTO Solenoid coil VACC-S18-25-K4-3U-EX4D 562905

  • ERIKS:12265583
  • Manufacturer:4052568210502
Image 1
Save to list

€979.98/ pieceexcl. VAT

€1,185.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACC
Type of current
Direct/alternating current
Voltage
230
Frequency
50/60
Voltage tolerance
-15 % / +10 %
Electricity consumption
2.5 W
Duty cycle
100%
Degree of protection (IP)
IP65