FESTO

FESTO Solenoid coil VACC-S18-18-K5-3A-EX4D 3546734

  • ERIKS:14168625
  • Manufacturer:4052568271305
Image 1
Save to list

€937.26/ pieceexcl. VAT

€1,134.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACC
Type of current
Alternating current
Voltage
230
Frequency
50/60
Voltage tolerance
-15 % / +10 %
Electricity consumption
1.8 VA
Duty cycle
100%
Degree of protection (IP)
IP65