

€92.02/ pieceexcl. VAT
€111.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VACC |
Type of current | Direct/alternating current |
Voltage | 110 |
Frequency | 50/60 |
Voltage tolerance | -15 % / +10 % |
Electricity consumption | 1.8 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -20 to 60 °C |