FESTO

FESTO Solenoid coil MSW-24AC 3589

  • ERIKS:23209775
  • Manufacturer:4052568064334
Image 1
Save to list

€57.18/ pieceexcl. VAT

€69.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSW
Type of current
Alternating current
Voltage
24
Frequency
50/60
Voltage tolerance
+/- 10 %
Degree of protection (IP)
IP65
Ambient temperature
from -5 to 40 °C
Alternatives
Product Image

FESTO Solenoid coil VACF-B-B2-1A 8030804

  • Eriks:13206608
  • Manufacturer:8030804

€9.95/ pieceexcl. VAT

€12.04incl. VAT

1 In stock - Estimated delivery date 06/11/2026