

€14.31/ pieceexcl. VAT
€17.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSN1W |
Type of current | Alternating current |
Voltage | 110 |
Frequency | 50 |
Voltage tolerance | 50Hz ±10 %, 60Hz-10...+20 % |
Electricity consumption | 5 VA |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -10 to 50 °C |
Response time | 10 ms |