

€14.31/ pieceexcl. VAT
€17.32incl. VAT
29 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSN1G |
Type of current | Direct current |
Voltage | 24 |
Voltage tolerance | -15 % / +10 % |
Electricity consumption | 2.5 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -10 to 50 °C |
Response time | 10 ms |