FESTO

FESTO Solenoid coil MSG-24DC 3599

  • ERIKS:23209688
  • Manufacturer:4052568064389
Image 1
Save to list

€57.18/ pieceexcl. VAT

€69.19incl. VAT

12 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSG
Type of current
Direct current
Voltage
24
Voltage tolerance
+/- 10 %
Degree of protection (IP)
IP65
Ambient temperature
from -5 to 40 °C
Alternatives
Product Image

FESTO Solenoid coil VACF-B-B2-1 8030802

  • Eriks:12732587
  • Manufacturer:8030802 VACF-B-B2-1

€9.95/ pieceexcl. VAT

€12.04incl. VAT

33 In stock - Estimated delivery date 05/11/2026