

€51.53/ pieceexcl. VAT
€62.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSG |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -5 to 40 °C |
Response time | 10 ms |
€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 10/11/2026