FESTO

FESTO Solenoid coil MSFW-110-50/60 6720

  • ERIKS:23210086
  • Manufacturer:4052568019884
Image 1
Save to list

€17.53/ pieceexcl. VAT

€21.21incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSFW
Type of current
Alternating current
Voltage
110
Frequency
50/60
Voltage tolerance
+/- 10 %
Frequency tolerance
+/- 5%
Electricity consumption
7 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -5 to 40 °C
Response time
10 ms
Alternatives
Product Image

FESTO Solenoid coil VACF-B-B2-16B 8030806

  • Eriks:14168574
  • Manufacturer:8030806

€9.95/ pieceexcl. VAT

€12.04incl. VAT

Estimated delivery date - 13/11/2026