

€33.05/ pieceexcl. VAT
€39.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSFG |
Type of current | Direct current |
Voltage | 42 |
Voltage tolerance | +/- 10 % |
Electricity consumption | 5.5 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -5 to 40 °C |
Response time | 10 ms |