

€23.54/ pieceexcl. VAT
€28.48incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MH-2 |
Type of current | Direct current |
Voltage | 24 |
Voltage tolerance | +/- 10 % |
Frequency tolerance | +/- 10% |
Electricity consumption | 7.9 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -20 to 50 °C |
Response time | 12 ms |