FESTO

FESTO Solenoid coil MH-2-110VAC-PA 549907

  • ERIKS:11650707
  • Manufacturer:4052568093983
Image 1
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MH-2
Type of current
Alternating current
Voltage
110
Voltage tolerance
+/- 10 %
Frequency tolerance
+/- 10%
Electricity consumption
14 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -20 to 50 °C
Response time
12 ms