FESTO

FESTO Solenoid coil MD-2-230VAC-PA 549905

  • ERIKS:11650705
  • Manufacturer:4052568051945
Image 1
Save to list

€19.04/ pieceexcl. VAT

€23.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MD-2
Type of current
Alternating current
Voltage
230
Frequency
50/60
Voltage tolerance
+/- 10 %
Frequency tolerance
+/- 10%
Electricity consumption
10.5 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -20 to 50 °C