FESTO

FESTO Soft-start valve MS4-DE-1/4-V110 529519

  • ERIKS:11645828
  • Manufacturer:4052568163969
Image 1
Save to list

€155.96/ pieceexcl. VAT

€188.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS-DE
Type of actuation
Electrical
Model
Piston seat
Valve function
2/2
Supply voltage AC
110 V
Connection
BSPP(G)
Port Size
1/4 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
left ? right
Nominal flow rate
2000 l/min
Operating pressure
from 4 to 14 bar
Ambient temperature
from -10 to 60 °C
Protection class
IP65
Suitable for foods
Yes
Weight
263 g