

€254.96/ pieceexcl. VAT
€308.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS-DL |
Type of actuation | Pneumatic |
Model | Piston seat |
Valve function | 2/2 |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Nominal flow rate | 25000 .. 42000 l/min |
Operating pressure | from 2 to 20 bar |
Ambient temperature | from -10 to 60 °C |
Suitable for foods | Yes |
Weight | 3.6 g |