FESTO

FESTO Sleeve QM-M5-M5 3560

  • ERIKS:23212672
  • Manufacturer:4052568018276
Image 1
Save to list

€1.38/ pieceexcl. VAT

€1.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QM
Material
Aluminium Alloy, anodised
Shape
Straight
Threaded connection 1
Internal thread (M)
Connection 1 thread size
M 5
Length
12 mm
Wrench width
7 mm
Alternatives
Product Image

FESTO Sleeve NPFC-S-2M5-F 8030290

  • Eriks:12639425
  • Manufacturer:8030290

€0.62/ pieceexcl. VAT

€0.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026