

€3.18/ pieceexcl. VAT
€3.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QM |
Material | Aluminium Alloy, anodised |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Length | 32 mm |
Wrench width | 22 mm |
Weight | 19 g |
€1.80/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026