FESTO

FESTO Silencer UOS-1-LF 1901207

  • ERIKS:14168112
  • Manufacturer:4052568108274
Image 1
Save to list

€51.19/ pieceexcl. VAT

€61.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
UOS
Housing material
Aluminium alloy
Port thread type
BSPP (G)
Port Size
1
Operating temperature
from -10 to 50 °C
Maximum operating pressure in bar
10 bar
Insert material
PE
Weight
157.9 g