

€10.00/ pieceexcl. VAT
€12.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UO |
Port thread type | Metric |
Port Size | M 7 |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure in bar | 8 bar |
Insert material | PE |
Material of threaded plug | PE |
Weight | 2.5 g |