

€5.12/ pieceexcl. VAT
€6.20incl. VAT
43 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UC |
Port Size | QS-8 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 60 |
Insert material | PE |
Material of threaded plug | PE |
Weight | 2.3 g |