

€9.57/ pieceexcl. VAT
€11.58incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UC |
Port Size | QS-10 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 68 |
Insert material | PE |
Material of threaded plug | PE |
Weight | 5.5 g |