

€4.98/ pieceexcl. VAT
€6.03incl. VAT
26 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UC |
Port thread type | Metric |
Port Size | M 7 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 58 |
Insert material | PE |
Material of threaded plug | PE |
Weight | 1.2 g |