

€7.40/ pieceexcl. VAT
€8.95incl. VAT
222 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UC |
Flow rate at 6 Bar | 5000 l/min |
Port thread type | BSPP (G) |
Port Size | 3/8 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 60 |
Insert material | PE |
Material of threaded plug | PE |
Weight | 10.5 g |