

€3.38/ pieceexcl. VAT
€4.09incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Flow rate at 6 Bar | 150 l/min |
Port Size | PK-4 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 74 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 0 g |