FESTO

FESTO Silencer U-3/8-B 6843

  • ERIKS:23212600
  • Manufacturer:4052568001421
Image 1
Save to list

€11.65/ pieceexcl. VAT

€14.10incl. VAT

36 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
U
Housing material
Aluminium
Flow rate at 6 Bar
5800 l/min
Port thread type
BSPP (G)
Port Size
3/8
Operating temperature
from -10 to 70 °C
Maximum operating pressure in bar
10 bar
Noise insulation
80
Insert material
PE
Material of threaded plug
Aluminium
Weight
37 g