

€7.73/ pieceexcl. VAT
€9.35incl. VAT
103 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Flow rate at 6 Bar | 5900 l/min |
Port thread type | BSPP (G) |
Port Size | 3/8 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 82 |
Insert material | PE |
Weight | 30 g |
€7.53/ pieceexcl. VAT
€9.11incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 10/11/2026