FESTO

FESTO Silencer U-1/8-B 6841

  • ERIKS:23212555
  • Manufacturer:4052568001407
Image 1
Save to list

€7.97/ pieceexcl. VAT

€9.64incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
U
Housing material
Aluminium
Flow rate at 6 Bar
1340 l/min
Port thread type
BSPP (G)
Port Size
1/8
Operating temperature
from -10 to 70 °C
Maximum operating pressure in bar
10 bar
Noise insulation
74
Insert material
PE
Material of threaded plug
Aluminium
Weight
8 g