FESTO

FESTO Silencer U-1/2-B 6844

  • ERIKS:23212873
  • Manufacturer:4052568001438
Image 1
Save to list

€14.22/ pieceexcl. VAT

€17.21incl. VAT

14 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
U
Housing material
Aluminium
Flow rate at 6 Bar
7500 l/min
Port thread type
BSPP (G)
Port Size
1/2
Operating temperature
from -10 to 70 °C
Maximum operating pressure in bar
10 bar
Noise insulation
81
Insert material
PE
Material of threaded plug
Aluminium
Weight
75 g