

€23.11/ pieceexcl. VAT
€27.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UOMS |
Housing material | POM |
Operating temperature | from 0 to 60 °C |
Maximum operating pressure in bar | 8 bar |
Insert material | PU foam |
Material of threaded plug | POM |
Weight | 8.6 g |