

€2.53/ pieceexcl. VAT
€3.06incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 1.615 l/min |
Port thread type | NPT |
Port Size | 1/8-27 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 77 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 9 g |