

€8.24/ pieceexcl. VAT
€9.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 9.24 l/min |
Port thread type | NPT |
Port Size | 1/2-14 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 85 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 46 g |