

€4.84/ pieceexcl. VAT
€5.86incl. VAT
90 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 5.43 l/min |
Port thread type | BSPP (G) |
Port Size | 3/8 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 82 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 26 g |