

€2.95/ pieceexcl. VAT
€3.57incl. VAT
Estimated delivery date - 30/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 3.14 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 83 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 13 g |