

€7.33/ pieceexcl. VAT
€8.87incl. VAT
27 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 10.5 l/min |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 88 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 43 g |