FESTO

FESTO Silencer AMTE-M-H-G12 1206625

  • ERIKS:12645186
  • Manufacturer:4052568061685
Image 1
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

40 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AMTE
Flow rate at 6 Bar
2.745 l/min
Port thread type
BSPP (G)
Port Size
1/2
Operating temperature
from -40 to 80 °C
Maximum operating pressure in bar
10 bar
Noise insulation
92
Insert material
PE
Material of threaded plug
Brass
Weight
30 g