FESTO

FESTO Shut-off valve HE-3-1/8-1/8 153296

  • ERIKS:11630294
  • Manufacturer:4052568033644
Image 1
Save to list

€20.45/ pieceexcl. VAT

€24.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HE
Flow rate at 6 Bar
301 l/min
Port thread type
BSPT (R)
Port Size
1/8 in
Operating pressure
from -0.95 to 10 bar
Operation
Manual
Function
3/2 bistable
Construction size
5
Ambient temperature
from 0 to 60 °C
Housing material
PBT-reinforced
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]