FESTO

FESTO Shut-off valve HE-2-3/8-QS-10 153473

  • ERIKS:11630363
  • Manufacturer:4052568011444
Image 1
Save to list

€24.60/ pieceexcl. VAT

€29.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HE
Flow rate at 6 Bar
728 l/min
Port thread type
BSPT (R)
Port Size
3/8 in
Operating pressure
from -0.95 to 10 bar
Operation
Manual
Function
2/2 bistable
Construction size
7
Ambient temperature
from 0 to 60 °C
Housing material
PBT-reinforced
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]