FESTO

FESTO Short stroke cylinder AEVC-50-10-I-P-A 188252

  • ERIKS:11636161
  • Manufacturer:4052568148577
Image 1
Save to list

€225.47/ pieceexcl. VAT

€272.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AEVC
Function
Single acting
ISO standard
ISO 6431
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
50 mm
Stroke length
10 mm
Port Size
G1/8 in
Thread form piston-rod
Female Thread
Thread size piston-rod
M10
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Weight
630 g