FESTO

FESTO Short stroke cylinder AEVC-25-5-I-P 188163

  • ERIKS:23211950
  • Manufacturer:4052568077488
Image 1
Save to list

€105.66/ pieceexcl. VAT

€127.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AEVC
Function
Single acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
5 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar
Weight
130 g