FESTO

FESTO Short stroke cylinder AEVC-100-10-I-P-A 188324

  • ERIKS:11636226
  • Manufacturer:4052568149284
Image 1
Save to list

€479.14/ pieceexcl. VAT

€579.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AEVC
Function
Single acting
ISO standard
ISO 6431
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
100 mm
Stroke length
10 mm
Port Size
G1/4 in
Thread form piston-rod
Female Thread
Thread size piston-rod
M 4
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Weight
2970 g