FESTO

FESTO Short stroke cylinder ADVC-6-5-P 526899

  • ERIKS:11645194
  • Manufacturer:4052568084592
Image 1
Save to list

€71.44/ pieceexcl. VAT

€86.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVC
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
6 mm
Stroke length
5 mm
Port Size
M 3 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 5
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 8 bar
Weight
12.5 g